Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
Cold-formed assembly drill bit for working in steel, tip angle 118°, 19 pieces
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
170-piece in system box, assembly drill for quick working in steel, tip angle 118°.
For general demolition and breaking-through work
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Specially developed for dry drilling of even the very hardest of materials such as stoneware. For use in all common electric and cordless drills.
Standard drill bit for making centring holes in accordance with DIN 332, page 1.
Designed for hard-to-break materials, once all the impact energy of is concentrated at a point.